Shop All Deadbolt Locks
Copper Creek
Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless
Mfr # DB2405SS
Zoro # G9462830
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Features All Metal Construction
- Color Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2405SS
- Zoro # G9462830
- UPC # 878898005335
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Features | All Metal Construction |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Finish | Satin Stainless |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Electrical/Mechanical | Mechanical |
Pins | 5 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | InteriorTurn-Piece With Locking Bolt |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, DND-SC4 (ILCO-DND-SC4)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- ELESA Level Foot, Swivel Stud, M10, 3-1/64in Base (LMRS.100-SST-M20-205)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 7-Pin LFIC Prep, Less Core, Bright Brass Finish (DL2213 605 CL7)
- Copper Creek Deadbolt Locks and Deadlatches