Shop All Deadbolt Locks
Copper Creek
Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Polished Brass
Mfr # DB2405PB
Zoro # G9463086
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Material Steel, Brass and Zinc
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2405PB
- Zoro # G9463086
- UPC # 878898005311
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Finish | Polished Brass |
Color | Polished Brass |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Pins | 5 |
Function | InteriorTurn-Piece With Locking Bolt |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X1-013)
- DIXON Cam and Groove, Tank Car Gasket Buna-N, 5" (500GTCABU)
- SUGATSUNE Utility Butterfly Hook, 304 SS, 1-41/64 In (4CRY1)
- BIRCHWOOD CASEY Safelock Cable Lock Red Birchwood C (BC-04801)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- FALCON Bright Chrome Deadbolt D271625 (D271625)
- Copper Creek Deadbolt Locks