Shop All Deadbolt Locks
Copper Creek
Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze
Mfr # DB2420TB
Zoro # G9460959
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Material Steel, Brass and Zinc
- Color Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2420TB
- Zoro # G9460959
- UPC # 878898002587
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Color | Tuscan Bronze |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Finish | Tuscan Bronze |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Pins | 5 |
Fire Rated | Not Fire Rated |
Function | Keyed |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- BALDWIN ESTATE Broached Spindles (0520.004)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum (2711 X 689)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- FALCON Grade 2 Interior Thumbturn Deadbolt, Keyless, US26D (D251 626 FALCON)
- Copper Creek Deadbolt Locks