Shop All Deadbolt Locks
Copper Creek
Standard Duty Double Cylinder Grade-3 Deadbolt, Satin Stainless
Mfr # DB2420SS
Zoro # G9459872
product price: $17.30
/ea
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2420SS
- Zoro # G9459872
- UPC # 878898002570
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Satin Stainless |
Color | Satin Stainless |
Pins | 5 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Function | Keyed |
Fire Rated | Not Fire Rated |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US32D, Heavy (FBB199 4-1/2X4-1/2 32D)
- LAUREY 1 5/8" Windsor Flower Knob, Weathered Antique Bronze (24378)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Black (DBS2410BC)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- Copper Creek Deadbolt Locks