Shop All Deadbolt Locks
Copper Creek
Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless
Mfr # DB2420PS
Zoro # G9460968
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Features All Metal Construction
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2420PS
- Zoro # G9460968
- UPC # 878898002556
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Color | Polished Stainless |
Includes | Hardware and instructions |
Finish | Polished Stainless |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Pins | 5 |
Function | Keyed |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime-Line T 8733 Storm Door Panel Clip, Plastic, Clear (T 8677)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center Polished Brass Finish (CHP355PB)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- TELL Double Cylinder Grade 3 Deadbolt, KW, KA4, Satin Stainless Steel (DB3062-KW-32D)
- Copper Creek Door Locks and Deadbolts