Shop All Deadbolt Locks
Copper Creek
Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass
Mfr # DB2420PB
Zoro # G9461047
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2420PB
- Zoro # G9461047
- UPC # 878898002549
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Features | All Metal Construction |
Color | Polished Brass |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Finish | Polished Brass |
Function | Keyed |
Fire Rated | Not Fire Rated |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Pins | 5 |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 35-Qt Top Mount Trash Can Pull Out with Soft Close Slides, Silver (4WCTM-18BBSCDM2-25)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-313)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- ARROW E Series Grade 2, Single Cyl, C KWY, US10, Rectangle Stk, 6 Pins (E61 10 CS)
- Copper Creek Deadbolt Locks