Shop All Deadbolt Locks
Copper Creek
Standard Duty Double Cylinder Grade-3 Deadbolt, Antique Nickel
Mfr # DB2420AN
Zoro # G9461126
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Includes Hardware and instructions
- Color Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2420AN
- Zoro # G9461126
- UPC # 878898002525
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Includes | Hardware and instructions |
Color | Antique Nickel |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Finish | Antique Nickel |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Function | Keyed |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Walnut contains 42 Slats (SWW84X94X0375WA)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Satin Stainless (DB2420SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D231B 626)
- Copper Creek Deadbolt Locks