Shop All Deadbolt Locks
Copper Creek
Square Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless
Mfr # DBS2410PS
Zoro # G9463460
product price: $30.20
/ea
$30.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DBS2410PS
- Zoro # G9463460
- UPC # 849386002839
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Finish | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Color | Polished Stainless |
Function | Keyed |
Pins | 5 |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 2014-BUMPER LH AL Concealed-in-Door Closers (2014-BUMPER LH 689)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- CODEL DOORS 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (427E-36)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Black (DBS2410BC)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- Copper Creek Deadbolt Locks and Deadlatches