Shop All Deadbolt Locks
Copper Creek
Square Contemporary Double Cylinder Grade-3 Deadbolt, Satin Stainless
Mfr # DBS2420SS
Zoro # G9461948
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Material Steel, Brass and Zinc
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DBS2420SS
- Zoro # G9461948
- UPC # 849386002891
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Finish | Satin Stainless |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Pins | 5 |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Electrical/Mechanical | Mechanical |
Function | Keyed |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 11/16 ID, 1 Dia, PK25 (3MPR7)
- SCHLAGE COMMERCIAL Parts N523091 (N523091)
- PRIME-LINE 7/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14488)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1200)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- SCHLAGE COMMERCIAL Satin Bronze Deadbolt B571612 (B571612)
- Copper Creek Deadbolt Locks and Deadlatches