Shop All Deadbolt Locks
Copper Creek
Round Contemporary Single Cylinder Grade-3 Deadbolt, Black
Mfr # DBR2410BC
Zoro # G9460021
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Application Retrofit or New Construction
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DBR2410BC
- Zoro # G9460021
- UPC # 849386020888
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Application | Retrofit or New Construction |
Color | Black |
Features | All Metal Construction |
Finish | Black |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Function | Keyed |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Design Privacy Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL20-26D)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Venetian Bronze (A06-K0400-613VB)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Ashen Slate (Carton of 8) (53000)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - 26D Silver - SC Keyway - 2-3/4" Backset (DG2CL-SS-SC)
- Copper Creek Deadbolt Locks and Deadlatches