Shop All Dummy Door Handles
Copper Creek
Remi Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # RL2290TB
Zoro # G9460758
product price: $13.76
/ea
$13.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Includes Hardware and instructions
- Features All Metal Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # RL2290TB
- Zoro # G9460758
- UPC # 849386006820
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Color | Tuscan Bronze |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy Push/Pull Only |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 8 In, Neoprene, Black (9071FF-0150-125-0800)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-43)
- DON-JO Flip Guard Angle Plate (AP34605)
- KASON Door Closer Body Only Exposed (1094-000003)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- TOWNSTEEL Lever Lockset, Mechanical, Dummy, Grade 1 (TRX-L-72-630)
- Copper Creek Dummy Door Handles