Shop All Dummy Door Handles
Copper Creek
Remi Lever 1/2 Dummy Function, Satin Stainless
Mfr # RL2290SS
Zoro # G9461686
product price: $11.68
/ea
$11.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # RL2290SS
- Zoro # G9461686
- UPC # 849386006813
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- YALE Lever Lockset, Mechanical, Entrance (AUR8867FL x 626)
- ZORO SELECT Door Stop, Door Mount, Plated (19-284SN)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-02-R-626)
- Copper Creek Door Locks and Deadbolts