Shop All Dummy Door Handles
Copper Creek
Modern Lever 1/2 Dummy Function, Satin Stainless
Mfr # ML2290SS
Zoro # G9463296
product price: $12.92
/ea
$12.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Standards ANSI Grade-3
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # ML2290SS
- Zoro # G9463296
- UPC # 849386002969
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Color | Satin Stainless |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Function | 1/2 Dummy Push/Pull Only |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- GENESIS Gs08-1025Pe10-094 Gas Spring (GSS 6319UQ)
- PEMKO Door Frame Weatherstrip, Brush Insert, 7ft (18041 CNB X 84)
- SIMPLEX Code Change Tool Kit, Simplex (20127800001)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- DELTANA Accessory Lever Set for SDML334 Satin Chrome Finish (SDML334/LLU26D)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Flair, Left Hand (F170 FLA 619 LH)
- Copper Creek Dummy Door Handles