Shop All Dummy Door Handles
Copper Creek
Kash Right Hand Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # KL2290RHTB
Zoro # G9460846
product price: $11.64
/ea
$11.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Color Tuscan Bronze
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2290RHTB
- Zoro # G9460846
- UPC # 849386006592
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Color | Tuscan Bronze |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Features | All Metal Construction |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0305BOX)
- CAMDEN Single Gang Key Switch, 12/24 VAC/DC, SPDT Switch, N/O and N/C, Momentary, Aluminum Finish (CM-1120)
- SOUTHCO-ALBANY DIV Vise Action Knob Latch (S E3-17-15)
- LAUREY 3" First Family Pull, Oil Rubbed Bronze w/ Cherry Insert (15563)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5255.055.RENT)
- Copper Creek Door Locks and Deadbolts