Shop All Dummy Door Handles
Copper Creek
Kash Right Hand Lever 1/2 Dummy Function, Satin Stainless
Mfr # KL2290RHSS
Zoro # G9462270
product price: $10.08
/ea
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2290RHSS
- Zoro # G9462270
- UPC # 849386006578
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Features | All Metal Construction |
Color | Satin Stainless |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Function | 1/2 Dummy Push/Pull Only |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge (4PA60)
- M-D Cpt Trm Wd Mtldc 36 Chry (40124)
- KABA Ada Access Control (E5031-B-WL-626-41)
- SIMPLEX Push Button Narrow Stile Exit Trim (300126D41)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- BALDWIN ESTATE Full Dummy Door Levers Bright Chrome (5455V.260.FD)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent, Right Hand (F170 ACC 716 RH)
- SARGENT Lever Lockset, Mechanical, Dummy, Grd. 1 (710 ETL RHRB 26D)
- Copper Creek Door Lever Locksets