Shop All Dummy Door Handles
Copper Creek
Kash Right Hand Lever 1/2 Dummy Function, Polished Stainless
Mfr # KL2290RHPS
Zoro # G9460478
product price: $10.20
/ea
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Fire Rated Not Fire Rated
- Features All Metal Construction
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2290RHPS
- Zoro # G9460478
- UPC # 849386006554
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Color | Polished Stainless |
Application | Retrofit or New Construction |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy Push/Pull Only |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- EMTEK Satin Nickel Stop, 2232US15 (2232US15)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 619 BRK RH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- Copper Creek Dummy Door Handles