Shop All Dummy Door Handles
Copper Creek
Kash Right Hand Lever 1/2 Dummy Function, Black
Mfr # KL2290RHBC
Zoro # G9459936
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Fire Rated Not Fire Rated
- Color Black
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2290RHBC
- Zoro # G9459936
- UPC # 849386006394
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Black |
Fire Rated | Not Fire Rated |
Color | Black |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
ADA Compliant | Yes |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 2PK (173-70201)
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- ACCURIDE 48 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-48-L)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- Copper Creek Dummy Door Handles