Shop All Privacy Door Handles
Copper Creek
Kash Lever Privacy Function, Tuscan Bronze
Mfr # KL2230TB
Zoro # G9460198
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2230TB
- Zoro # G9460198
- UPC # 849386006479
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Privacy Lever |
Finish | Tuscan Bronze |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Color | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Function | Turn Button Privacy |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- COMPX NATIONAL Gang Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (D8090-C415A-14A)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 176 MIA 626 234 ASA)
- KWIKSET Kwikset: KingstonGrade 2 Privacy commercial lever / Satin Chrome (KWS-733KNL-UL-26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- Copper Creek Privacy Door Handles