Shop All Privacy Door Handles
Copper Creek
Kash Lever Privacy Function, Black
Mfr # KL2230BC
Zoro # G9459909
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2230BC
- Zoro # G9459909
- UPC # 849386006356
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Privacy Lever |
Finish | Black |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Color | Black |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Function | Turn Button Privacy |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE TRINE: 400CMRP Outdoor Gate Solution ANSI Grade 1 Electric Strike (TRN-400CMRP-32D)
- MSI Silver 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0129)
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5212HLOUS15RH.RLS)
- Copper Creek Privacy Door Handles