Shop All Keyed Entry Door Handles
Copper Creek
Kash Lever Keyed Entry Function, Satin Stainless
Mfr # KL2240SS
Zoro # G9461421
product price: $24.88
/ea
$24.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2240SS
- Zoro # G9461421
- UPC # 849386006523
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Function | Keyed |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Key Material | 2 Included, Nickel Plated |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Number of Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 3 Piece Spring Grommet for 60 mm Diameter Hole (68000WH)
- ADFORS Screen Door Grille, 24 in W, 36 in (FSP8510-U)
- 80/20 M6 Economy Furniture Glide (25-2186)
- CAMPBELL CHAIN & FITTINGS 1/2" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645046)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- Copper Creek Keyed Entry Door Handles