Shop All Dummy Door Handles
Copper Creek
Kash Left Hand Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # KL2290LHTB
Zoro # G9461062
product price: $11.64
/ea
$11.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Application Retrofit or New Construction
- Standards ANSI Grade-3
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2290LHTB
- Zoro # G9461062
- UPC # 849386006585
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Application | Retrofit or New Construction |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Color | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Function | 1/2 Dummy Push/Pull Only |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- M-D Seam Bndr Wide 36 Pwtr (43872)
- VIEGA Viega ProPress FKM sealing element, 1-1/2" (dull black) (17818)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211BSN626234ASA)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- Copper Creek Door Locks and Deadbolts