Shop All Dummy Door Handles
Copper Creek
Kash Left Hand Lever 1/2 Dummy Function, Satin Stainless
Mfr # KL2290LHSS
Zoro # G9461482
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Material Steel, Brass and Zinc
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # KL2290LHSS
- Zoro # G9461482
- UPC # 849386006561
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Color | Satin Stainless |
Standards | ANSI Grade-3 |
Electrical/Mechanical | Mechanical |
Function | 1/2 Dummy Push/Pull Only |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2006-2012 Lexus 4-Button Remote Smart Key SHELL WITH HATCH w/ 40k Blade for HYQ14AA (SKS-LEX-007)
- HAGER Prime Coat Shim 337B (023348)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- M-D THRS FLAT OAK 2-1/2""X36"" (11908)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- TRANS ATLANTIC CO. Standard Duty Brushed Chrome Commercial Cylindrical Dummy Door Lever/Handle (DL-LSVDTSPA-US26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Satin Brass (LV100 NI GRIP-SM SB)
- KWIKSET Lever Dummy Square Matte Black (788HFL SQT 514 CP)
- Copper Creek Door Locks and Deadbolts