Shop All Dummy Door Handles
Copper Creek
Kash Left Hand Lever 1/2 Dummy Function, Polished Stainless
Mfr # KL2290LHPS
Zoro # G9461318
product price: $10.20
/ea
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Fire Rated Not Fire Rated
- Includes Hardware and instructions
- Color Polished Stainless
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # KL2290LHPS
- Zoro # G9461318
- UPC # 849386006547
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Includes | Hardware and instructions |
Color | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
Function | 1/2 Dummy Push/Pull Only |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-RH-DU BOTTOM SET)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- AMERICAN GARAGE DOOR SUPPLY Inside Lock Mechanism (LI3)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Dummy Door Lever/Handle (LS-REL170-US26)
- Copper Creek Dummy Door Handles