Shop All Dummy Door Handles
Copper Creek
Kash Left Hand Lever 1/2 Dummy Function, Black
Mfr # KL2290LHBC
Zoro # G9460371
$11.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # KL2290LHBC
- Zoro # G9460371
- UPC # 849386006387
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Black |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Color | Black |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Function | 1/2 Dummy Push/Pull Only |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- JACKSON Aluminum Finish Crossbar Assembly Package for Model 1085 and 1095 Exit Devices (30733PKG628)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Right Corner Pedestal Foot (PFR-B-RW)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- Copper Creek Dummy Door Handles