Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Smart Electronic Deadbolt, Tuscan Bronze
Mfr # DBZH3410TB
Zoro # G9461640
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
- Standards ANSI Grade-2
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBZH3410TB
- Zoro # G9461640
- UPC # 849386016737
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Standards | ANSI Grade-2 |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Finish | Tuscan Bronze |
Color | Tuscan Bronze |
Key Material | 2 Included, Nickel Plated |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Function | Keyed/Keypad |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Electronic |
Pins | 5 |
Description
The DBZH3410TB electronic deadbolt from Copper Creek features peace of mind security that simply looks great. Even more attractive is how easy and convenient this cutting edge technology is to use. Similar to a standard deadbolt, this electronic deadbolt can be locked or unlocked from the inside using a manual turn piece and from the outside you have the option of unlocking using both a programed code or manual key. Each deadbolt allows for up to 6 individual programmable passcodes and the keypad illuminates when dark for ease of use at night. The Tuscan Bronze finish is a lustrous high quality version of the common brushed nickel. Made of durable zinc material, this electronic deadbolt offers quality that will hold up over years of use. Add convenience to your home security and find out why Copper Creek is Designed For Life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- NATIONAL MFG/SPECTRUM BRANDS HHI BB DR Secur Guard (N199-679)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- ROSSLARE MULLION BACKLIT GOPROX & PIN READER CONVERTIBLE (ROS-AYC-G60)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- BEA Motion Sensors (10BODYGUARDT)
- Copper Creek Electromagnetic Locking Systems