Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless
Mfr # DBZH3410SS
Zoro # G9460618
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Includes Hardware and instructions
- Application Retrofit or New Construction
- Color Satin Stainless
- Standards ANSI Grade-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBZH3410SS
- Zoro # G9460618
- UPC # 849386016720
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Finish | Satin Stainless |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Standards | ANSI Grade-2 |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Pins | 5 |
Electrical/Mechanical | Electronic |
Warranty | Limited Lifetime |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
Function | Keyed/Keypad |
Keyway Type | KW1 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
The DBZH3410SS electronic deadbolt from Copper Creek features peace of mind security that simply looks great. Even more attractive is how easy and convenient this cutting edge technology is to use. Similar to a standard deadbolt, this electronic deadbolt can be locked or unlocked from the inside using a manual turn piece and from the outside you have the option of unlocking using both a programed code or manual key. Each deadbolt allows for up to 6 individual programmable passcodes and the keypad illuminates when dark for ease of use at night. The Satin Stainless finish is a lustrous high quality version of the common brushed nickel. Made of durable zinc material, this electronic deadbolt offers quality that will hold up over years of use. Add convenience to your home security and find out why Copper Creek is Designed For Life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 18"W x 55"H Exterior Real Wood Pine Open Louvered Shutters, Unfinished PR (RWL18X055UNP)
- TRIMLITE 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 12x12 (NKRPP1212PH)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- ROSSLARE MIFARE CLASSIC 1K SERIES 25PK (ROS-RT-C1K-26A-7SB0)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximty, Classrm (CO200CY70 PR RHO 626 PD)
- HID Proximity Reader, 1-2/3inWx6inHx1inD, Gray (5365EGP00)
- Copper Creek Electromagnetic Locking Systems