Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless
Mfr # DBZH3410PS
Zoro # G9460301
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Application Retrofit or New Construction
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBZH3410PS
- Zoro # G9460301
- UPC # 849386016713
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Finish | Polished Stainless |
Color | Polished Stainless |
Standards | ANSI Grade-2 |
For Use With | Standard Residential and Commercial doors |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Electronic |
ADA Compliant | Yes |
Pins | 5 |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Key Material | 2 Included, Nickel Plated |
Keyway Type | KW1 |
Function | Keyed/Keypad |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
The DBZH3410PS electronic deadbolt from Copper Creek features peace of mind security that simply looks great. Even more attractive is how easy and convenient this cutting edge technology is to use. Similar to a standard deadbolt, this electronic deadbolt can be locked or unlocked from the inside using a manual turn piece and from the outside you have the option of unlocking using both a programed code or manual key. Each deadbolt allows for up to 6 individual programmable passcodes and the keypad illuminates when dark for ease of use at night. The Polished Stainless finish is a lustrous high quality version of the common brushed nickel. Made of durable zinc material, this electronic deadbolt offers quality that will hold up over years of use. Add convenience to your home security and find out why Copper Creek is Designed For Life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Closer Pneu Blk 10-1/2In (16000-U-PS)
- STRYBUC Magnetic Touch Latch Black (45-239)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- RICHELIEU HARDWARE 22-11/16 in. (576 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527576195)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- SECO-LARM 1-Button RF Transmitter for use with all 315MHz receivers. Pre-coded. Wired for connection to button (SLM-SK-919T1-GBWQ)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- ROSSLARE PIEZOELECTRIC SWITCH W/LED RING, PUSH BUTTON-NATURAL (ROS-PX-34N)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- Copper Creek Electromagnetic Lock Activation Devices