Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze
Mfr # DBH3410TB
Zoro # G9461412
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Retrofit or New Construction
- Includes Hardware and instructions
- Standards ANSI Grade-3
- Color Tuscan Bronze
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBH3410TB
- Zoro # G9461412
- UPC # 849386004260
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Color | Tuscan Bronze |
Material | Steel, Brass and Zinc |
Finish | Tuscan Bronze |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
ADA Compliant | Yes |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Key Material | 2 Included, Nickel Plated |
Electrical/Mechanical | Electronic |
Function | Keyed/Keypad |
Warranty | Limited Lifetime |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Pins | 5 |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- STRYBUC Patio Door Roller Assembly (900-7662)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Antique Brass (1701ABPSBC)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER-CONVERTIBLE (ROS-AYC-E60N)
- SDC Push Button Switch, 2-1/4 in. W (15-2)
- Copper Creek Electromagnetic Lock Activation Devices