Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Keypad Electronic Deadbolt, Satin Stainless
Mfr # DBH3410SS
Zoro # G9460679
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless
- Standards ANSI Grade-3
- Features All Metal Construction
- Application Retrofit or New Construction
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBH3410SS
- Zoro # G9460679
- UPC # 849386004253
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Color | Satin Stainless |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Finish | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Function | Keyed/Keypad |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Fire Rated | Not Fire Rated |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Keyway Type | KW1 |
Key Material | 2 Included, Nickel Plated |
ADA Compliant | Yes |
Electrical/Mechanical | Electronic |
Pins | 5 |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hinge Pin Stop, Hinge Mounted Bright Chrome (HP70U26)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- SECURAM Motor Driven SwingBolt Lock With Bolt Status (SRAM-EL-0601-S)
- Copper Creek Electromagnetic Lock Activation Devices