Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Keypad Electronic Deadbolt, Polish Stainless
Mfr # DBH3410PS
Zoro # G9460329
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Polished Stainless
- Features All Metal Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBH3410PS
- Zoro # G9460329
- UPC # 849386004246
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Polished Stainless |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Color | Polished Stainless |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Keyway Type | KW1 |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Function | Keyed/Keypad |
Electrical/Mechanical | Electronic |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- WRIGHT PRODUCTS 2-3/4" H zinc plated Door and Butt Hinge (V650ZP)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- EGEETOUCH Smart NFC 2 Cards2 Key Fobs for Smart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks (5-NFC-2002CF)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (625RD EX)
- SENSORMATIC Exit Motion Sensor, 4-1/2in W x 1-3/4in H (TREX-LT)
- Copper Creek Electromagnetic Lock Activation Devices