Shop All Electromagnetic Lock Activation Devices
Copper Creek
Heritage Single Cylinder Keypad Electronic Deadbolt, Black
Mfr # DBH3410BC
Zoro # G9461266
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- For Use With Standard Residential and Commercial doors
- Standards ANSI Grade-3
- Features All Metal Construction
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBH3410BC
- Zoro # G9461266
- UPC # 849386042354
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Finish | Black |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Color | Black |
Key Material | 2 Included, Nickel Plated |
ADA Compliant | Yes |
Fire Rated | Not Fire Rated |
Pins | 5 |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | Keyed/Keypad |
Keyway Type | KW1 |
Electrical/Mechanical | Electronic |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Warranty | Limited Lifetime |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Window Lock Bright Chrome Finish (07B26)
- ZORO SELECT Brace, Corner, 8 In (4PB66)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- ROSSLARE 500 USER PIN WPROOF STD BUTTON BACKLIT BLK (ROS-AC-G43)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Bright Chrome (BE375 CAM 625)
- Copper Creek Electromagnetic Locking Systems