Shop All Keyed Entry Handlesets
Copper Creek
Heritage Handleset, Verona Lever Interior Trim, Satin Stainless
Mfr # HZ2610XVL-SS
Zoro # G9464711
product price: $71.80
/ea
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # HZ2610XVL-SS
- Zoro # G9464711
- UPC # 849386004635
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Satin Stainless |
Standards | ANSI Grade-3 |
Function | Keyed |
Key Material | 2 Included, Nickel Plated |
ADA Compliant | No |
Fire Rated | Not Fire Rated |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Features | All Metal Construction |
Pins | 5 |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Lock Plug Satin Nickel Keyed Alike Key Number 108 (LP-700-108TA)
- TRINE Trine 2000 Series Electric Strikes, 16-24 VAC/VDC, Satin Chrome (2001C-16-24AC/DC)
- LUCKY LINE Ford Remote Skin Key Fob Protector (48801)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- BALDWIN ESTATE Entry Handlesets Satin Black (85386.190.LENT)
- Copper Creek Door Locks and Deadbolts