Shop All Keyed Entry Handlesets
Copper Creek
Heritage Handleset, Verona Lever Interior Trim, Polish Stainless
Mfr # HZ2610XVL-PS
Zoro # G9464057
product price: $71.80
/ea
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # HZ2610XVL-PS
- Zoro # G9464057
- UPC # 849386004628
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Polished Stainless |
Material | Steel, Brass and Zinc |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
ADA Compliant | No |
Function | Keyed |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Application | Retrofit or New Construction |
Color | Polished Stainless |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot and Bracket (Single Pack) (N 6992)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- COPPER CREEK Colonial Handleset, Kash Right Hand Lever Int. Trim, Polish Stainless (CZ2610XKLR-PS)
- COPPER CREEK Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss (HZ2610XWLL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- BEA Sensor Packages (10IXIODT1)
- Copper Creek Keyed Entry Handlesets