Shop All Keyed Entry Handlesets
Copper Creek
Heritage Handleset, Kash Left Hand Lever Int. Trim, Tuscan Bronze
Mfr # HZ2610XKLL-TB
Zoro # G9464188
$72.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # HZ2610XKLL-TB
- Zoro # G9464188
- UPC # 849386020819
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Item | Handleset/Lever Combo |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Tuscan Bronze |
Material | Steel, Brass and Zinc |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Fire Rated | Not Fire Rated |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Function | Keyed |
ADA Compliant | No |
Key Material | 2 Included, Nickel Plated |
Color | Tuscan Bronze |
Pins | 5 |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD OME 626)
- MAJOR Major: LMB-05 - Lock Mounting Bracket For ASA Strikes Threaded 12-24 - 1-1/4� x 4-7/8� (MJR-LMB-05)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- COPPER CREEK Colonial Handleset, Kash Right Hand Lever Int. Trim, Polish Stainless (CZ2610XKLR-PS)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- Copper Creek Entry Door Handlesets