Shop All Keyed Entry Handlesets
Copper Creek
Heritage Handleset, Egg Knob Interior Trim, Satin Stainless
Mfr # HZ2610XEK-SS
Zoro # G9464221
product price: $62.40
/ea
$62.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # HZ2610XEK-SS
- Zoro # G9464221
- UPC # 849386001337
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Knob Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Satin Stainless |
Application | Retrofit or New Construction |
Function | Keyed |
Standards | ANSI Grade-3 |
ADA Compliant | No |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Pins | 5 |
Color | Satin Stainless |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10 (ZUSAQH1.5X7.5)
- KOOVA 4 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-4)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=16, Body & Pin Stainless Steel (K0324.108)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- Copper Creek Door Locks and Deadbolts