Shop All Deadbolt Locks
Copper Creek
Heavy Duty Single Cylinder Grade-2 Deadbolt, Oil Rubbed Bronze
Mfr # DB6410 10B
Zoro # G9464416
product price: $71.20
/ea
$71.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage-C
- Standards ANSI Grade-2
- ADA Compliant Yes
- Features All Metal Construction
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB6410 10B
- Zoro # G9464416
- UPC # 849386019950
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | Schlage-C |
Standards | ANSI Grade-2 |
ADA Compliant | Yes |
Features | All Metal Construction |
Color | Oil Rubbed Bronze |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Pins | 6 |
Electrical/Mechanical | Mechanical |
Material | Steel, Brass and Zinc |
Finish | Oil Rubbed Bronze |
Function | Keyed |
Strike | Round Corner 2-3/4"x1-1/8" Steel Strike with Backer Plate |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | U.L 3HR Fire Rated |
For Use With | Standard Residential and Commercial doors |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand deadbolt from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 022, Neoprene, 0.07 In., PK100 (1BUP8)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- PRIME-LINE 2PK 1 Plas Tens Spring (B 570)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- DORMAKABA Deadbolt Less Cylinder, HD, Satin Chrome (QDB281626S4DBSLC)
- Copper Creek Door Locks and Deadbolts