Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze
Mfr # CL8844BF-DB
Zoro # G9460347
product price: $130.80
/ea
Free Shipping & Returns
$130.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Dura Bronze
- Finish Dura Bronze
- ADA Compliant Yes
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8844BF-DB
- Zoro # G9460347
- UPC # 878898006318
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free Door Closer |
Closer Performance | Heavy Duty |
Color | Dura Bronze |
Finish | Dura Bronze |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Standards | ANSI Grade-1 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 60 in 1520 mm Bypass Door Hardware Kit, Zinc and Brass (14660BC)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850BZ-36)
- COMPONENT HARDWARE Black Nylon End Cap for 1" OD, 16-ga (J16-1001-SQ)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-EDA RH DKBRZ)
- TELL Tell Manufacturing DC100018 Commercial Grade 1 Door Closer (573618)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- Copper Creek Door Closers