Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze
Mfr # CL8600BF-DB
Zoro # G9460800
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Dura Bronze
- Finish Dura Bronze
- Standards ANSI Grade-1
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # CL8600BF-DB
- Zoro # G9460800
- UPC # 878898006516
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free Door Closer |
Closer Performance | Heavy Duty |
Color | Dura Bronze |
Finish | Dura Bronze |
Standards | ANSI Grade-1 |
Material | Steel, Brass and Zinc |
ADA Compliant | Yes |
Features | All Metal Construction |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCAIRH26D4916)
- ROCKWOOD Replacement Bumper, For Use w/20KA56, PK5 (461B)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- PAMEX Pamex GC5900BFAL Adjustable Regular Surface Mount Door Closer - Aluminum (GC5900BFAL)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- Copper Creek Door Closers