Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze
Mfr # CL8400BF-DB
Zoro # G9461476
product price: $65.20
/ea
$65.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Dura Bronze
- Finish Dura Bronze
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8400BF-DB
- Zoro # G9461476
- UPC # 878898006738
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free Door Closer |
Closer Performance | Heavy Duty |
Color | Dura Bronze |
Finish | Dura Bronze |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-1 |
ADA Compliant | Yes |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Coordinators (576 US26D)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000W)
- COMMAND Picture Hanger, Adhesive Back, PK256 (17024-S256NA)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- LCN 1461-RW/PA AL FC SRI Surface Closers (1461-RW/PA 689 FC SRI)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111SCUSHALLH)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- SARGENT Surface Door Closer, Standard Parallel Arm, Thru Bolts, Sprayed Aluminum Enamel (281-P9 TB EN)
- TELL Tell Manufacturing 221483 12741 Grade 1 Commercial Door Closer (221483)
- Copper Creek Door Closers