Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum
Mfr # CL8600BF-AL
Zoro # G9460609
product price: $84.80
/ea
Free Shipping & Returns
$84.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Aluminum
- Finish Aluminum
- Arm Type Barrier Free
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8600BF-AL
- Zoro # G9460609
- UPC # 878898006493
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free Door Closer |
Closer Performance | Heavy Duty |
Color | Aluminum |
Finish | Aluminum |
Arm Type | Barrier Free |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Includes | Hardware and instructions |
Standards | ANSI Grade-1 |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCTRD150S Single Cylinde (SC.TRD.150.S)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Medium Oak Plank-Look, 20 Pack (FTVWD22320)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (YDC204 690)
- IMPERIAL BROWN Door Closer - Concealed-Chrome (IBCL10940430)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101B x 689 A1)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ)
- Copper Creek Door Closers & Accessories