Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum
Mfr # CL8400BF-AL
Zoro # G9461257
product price: $65.20
/ea
$65.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Aluminum
- Finish Aluminum
- Includes Hardware and instructions
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8400BF-AL
- Zoro # G9461257
- UPC # 878898006721
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free Door Closer |
Closer Performance | Heavy Duty |
Color | Aluminum |
Finish | Aluminum |
Includes | Hardware and instructions |
ADA Compliant | Yes |
Standards | ANSI Grade-1 |
Arm Type | Barrier Free |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- EKENA MILLWORK 3/4"H x 3/4"P x 94 1/2"L, (1" Repeat), Hillsborough Traditional Smooth Crown Moulding (MLD02X01X01HI)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (174SS)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- S. PARKER Manual Hydraulic S. Parker 900 Door Closer Heavy Duty Interior and Exterior, Aluminum (DCL)
- LOCKEY Lockey Gate Closers (TB175B)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI8301 x 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- TOTALTURF DC100039 500 Series Duro Standard Duty Door Closer (TO2516026)
- Copper Creek Door Closers & Accessories