Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free, Delayed Action Heavy Duty Dura Bronze
Mfr # CL8600BFDA-DB
Zoro # G9461029
product price: $89.20
/ea
Free Shipping & Returns
$89.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Dura Bronze
- Finish Dura Bronze
- Material Steel, Brass and Zinc
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8600BFDA-DB
- Zoro # G9461029
- UPC # 878898006509
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free, Delayed Action |
Closer Performance | Heavy Duty |
Color | Dura Bronze |
Finish | Dura Bronze |
Material | Steel, Brass and Zinc |
ADA Compliant | Yes |
Arm Type | Delayed Action |
Includes | Hardware and instructions |
Standards | ANSI Grade-1 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 24x24, Prime Coat W/ Screwdriver Lock (DW24X24PC-SDL)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA AL)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- LCN Extra Duty Arm Door Closer, Aluminum (1461-EDA AL)
- Copper Creek Door Closers