Shop All Door Closers
Copper Creek
Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum
Mfr # CL8600BFDA-AL
Zoro # G9460922
product price: $89.20
/ea
Free Shipping & Returns
$89.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Color Aluminum
- Finish Aluminum
- Features All Metal Construction
- Standards ANSI Grade-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8600BFDA-AL
- Zoro # G9460922
- UPC # 878898006523
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free, Delayed Action |
Closer Performance | Heavy Duty |
Color | Aluminum |
Finish | Aluminum |
Features | All Metal Construction |
Standards | ANSI Grade-1 |
Includes | Hardware and instructions |
ADA Compliant | Yes |
Material | Steel, Brass and Zinc |
Arm Type | Barrier Free |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-43)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212F689)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 5-6, Full Plastic Cover (8956-AF89P-FC-SN1-689)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- Copper Creek Door Closers & Accessories