Shop All Door Closers
Copper Creek
Grade 1 Surface Door Closer Barrier Free Aluminum
Mfr # CL8844BF-AL
Zoro # G9460207
product price: $130.80
/ea
Free Shipping & Returns
$130.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Aluminum
- Standards ANSI Grade-1
- ADA Compliant Yes
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # CL8844BF-AL
- Zoro # G9460207
- UPC # 878898006301
- Country of Origin China
- Category Door Closers
Details
Item | Heavy Duty, Barrier Free Door Closer |
Color | Aluminum |
Finish | Aluminum |
Standards | ANSI Grade-1 |
ADA Compliant | Yes |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brandhydraulic door closer from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- RANDALL Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver) (3 FT V-6)
- RAYMOND Extension Spring, Standard Steel, PK3 (020031000)
- GENIE 0.75 HP Belt Drive Garage Door Opener (GE6926)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- Copper Creek Door Closers & Accessories