Shop All Deadbolt Locks
Copper Creek
Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless
Mfr # DBFR5410PS
Zoro # G9460012
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-2
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBFR5410PS
- Zoro # G9460012
- UPC # 849386006677
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-2 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Finish | Polished Stainless |
Material | Steel, Brass and Zinc |
Color | Polished Stainless |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Pins | 5 |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-3/4"x1-1/8" Steel Strike with Backer Plate |
Function | Keyed with Front Removable Cylinder |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Description
Ideally suited to multi-family or rental homes, this fluid modern style, front removable cylinder deadbolt provides the perfect harmony between peace of mind security and fantastic value. This polished stainless finish is appealing, resistant to smudging , and offers notable, heavy-duty durability. These locksets are designed to fit most residential doors with a full 1" throw, round corner adjustable latch, and meet the uncompromising grading standards of the ANSI for residential and builders hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (563E)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-5S)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Black (DBS2410BC)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- Copper Creek Deadbolt Locks