Shop All Deadbolt Locks
Copper Creek
Front Removable Single Cylinder Grade-2 Deadbolt, Black
Mfr # DBFR5410BC
Zoro # G9460837
product price: $31.20
/ea
$31.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-2
- ADA Compliant Yes
- Color Black
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DBFR5410BC
- Zoro # G9460837
- UPC # 849386006660
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-2 |
ADA Compliant | Yes |
Color | Black |
Finish | Black |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Function | Keyed with Front Removable Cylinder |
Strike | Round Corner 2-3/4"x1-1/8" Steel Strike with Backer Plate Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Description
Ideally suited to multi-family or rental homes, this fluid modern style, front removable cylinder deadbolt provides the perfect harmony between peace of mind security and fantastic value. This black finish is appealing, resistant to smudging , and offers notable, heavy-duty durability. These locksets are designed to fit most residential doors with a full 1" throw, round corner adjustable latch, and meet the uncompromising grading standards of the ANSI for residential and builders hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB426445)
- INVISIDOOR Red Oak Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.RO)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- STRYBUC Kerf Weatherseal White (65-75W)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Black (DBS2410BC)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Satin Stainless (DB2420SS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- BALDWIN RESERVE Baldwin Reserve SCTSD003S Single Cylinde (SC.TSD.003.S)
- Copper Creek Deadbolt Locks