Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Smart Electronic Deadbolt, Tuscan Bronze
Mfr # DBZF3410TB
Zoro # G9460049
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Finish Tuscan Bronze
- Standards ANSI Grade-2
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBZF3410TB
- Zoro # G9460049
- UPC # 849386016706
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Tuscan Bronze |
Standards | ANSI Grade-2 |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Color | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Fire Rated | Not Fire Rated |
Key Material | 2 Included, Nickel Plated |
Pins | 5 |
Electrical/Mechanical | Electronic |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Function | Keyed/Keypad |
Keyway Type | KW1 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Warranty | Limited Lifetime |
Description
The DBZF3410TB electronic deadbolt from Copper Creek features peace of mind security that simply looks great. Even more attractive is how easy and convenient this cutting edge technology to use. Similar to a standard deadbolt, the DBZF2610 an be locked or unlocked from the inside using a manual turn piece and from the outside you have the option of unlocking using both a programed code or manual key. Each deadbolt allows for up to 6 individual programmable passcodes and the keypad illuminates when dark for ease of use at night. The Tuscan Bronze finish is a lustrous high quality version of the common brushed nickel. Made of durable zinc material, this electronic deadbolt offers quality that will hold up over years of use. Add convenience to your home security and find out why Copper Creek is Designed For Life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Square Deadlatch 2-3/8" (83277-001)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CAM 619)
- ROSSLARE METAL MOUNTING HOUSING FOR PIEZO REX BUTTONS (ROS-MP-16)
- Copper Creek Electromagnetic Lock Activation Devices