Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Smart Electronic Deadbolt, Satin Stainless
Mfr # DBZF3410SS
Zoro # G9460992
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DBZF3410SS
- Zoro # G9460992
- UPC # 849386004451
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Color | Satin Stainless |
Standards | ANSI Grade-2 |
Features | All Metal Construction |
Fire Rated | Not Fire Rated |
ADA Compliant | Yes |
Key Material | 2 Included, Nickel Plated |
Pins | 5 |
Keyway Type | KW1 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | Keyed/Keypad |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Electronic |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Description
The DBZF3410SS electronic deadbolt from Copper Creek features peace of mind security that simply looks great. Even more attractive is how easy and convenient this cutting edge technology to use. Similar to a standard deadbolt, the DBZF2610 an be locked or unlocked from the inside using a manual turn piece and from the outside you have the option of unlocking using both a programed code or manual key. Each deadbolt allows for up to 6 individual programmable passcodes and the keypad illuminates when dark for ease of use at night. The Satin Stainless finish is a lustrous high quality version of the common brushed nickel. Made of durable zinc material, this electronic deadbolt offers quality that will hold up over years of use. Add convenience to your home security and find out why Copper Creek is Designed For Life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- BANSBACH EASYLIFT Bracket 900BA20SR, E-Clip 4mm (96030)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- KERI SYSTEMS Proximity Cards, ABS Plastic, PK10 (KC-10X-20)
- HID ProximityReader, 3inWx 4-5/7inHx 17/25inD (5395CK100)
- Copper Creek Electromagnetic Locking Systems