Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless
Mfr # DBZF3410PS
Zoro # G9461710
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
- Standards ANSI Grade-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DBZF3410PS
- Zoro # G9461710
- UPC # 849386016690
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Finish | Polished Stainless |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Standards | ANSI Grade-2 |
Includes | Hardware and instructions |
Features | All Metal Construction |
Color | Polished Stainless |
Function | Keyed/Keypad |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Pins | 5 |
Keyway Type | KW1 |
Electrical/Mechanical | Electronic |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Warranty | Limited Lifetime |
Key Material | 2 Included, Nickel Plated |
Fire Rated | Not Fire Rated |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Description
The DBZF3410PS electronic deadbolt from Copper Creek features peace of mind security that simply looks great. Even more attractive is how easy and convenient this cutting edge technology to use. Similar to a standard deadbolt, the DBZF2610 an be locked or unlocked from the inside using a manual turn piece and from the outside you have the option of unlocking using both a programed code or manual key. Each deadbolt allows for up to 6 individual programmable passcodes and the keypad illuminates when dark for ease of use at night. The Polished Stainless finish is a lustrous high quality version of the common brushed nickel. Made of durable zinc material, this electronic deadbolt offers quality that will hold up over years of use. Add convenience to your home security and find out why Copper Creek is Designed For Life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- ANDOVA TILES ANDOVA TILES Cimarron Harbor Luxury Natural Stone Novelty Mosaic Wall & Floor Tile (ANDCIM108)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6, Outside Dia.: 0.315 in (3HPG3)
- DELTANA VIEWER COVER in Paint Black (552COVERU19)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- ILCO 1in Dummy Mortise Cylinder Bright Chrome Finish (716026)
- SCHLAGE ELECTRONICS Panel Interface Module Wireless 2 Door (PIM400-TD2)
- BEST Push Plate, For Auto Operator, 6" L (CL2216 HANDICAP LOGO PUSH TO OPEN TEXT)
- SARGENT Sargent lock Case Elec NFS 24V (8271-24V 26D)
- Copper Creek Electromagnetic Lock Activation Devices