Shop All Electromagnetic Lock Activation Devices
Copper Creek
Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze
Mfr # DBF3410TB
Zoro # G9460496
product price: $98.50
/ea
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Includes Hardware and instructions
- Finish Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DBF3410TB
- Zoro # G9460496
- UPC # 849386004239
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Includes | Hardware and instructions |
Finish | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Color | Tuscan Bronze |
Application | Retrofit or New Construction |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Fire Rated | Not Fire Rated |
Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Keyway Type | KW1 |
Electrical/Mechanical | Electronic |
Function | Keyed/Keypad |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Description
Electronic Deadbolt can be unlocked from the outside by entering correct code, or using manual key. Can be locked or unlocked from the inside using manual turn piece. Easy to program, up to 6-individual passcodes and 1-master/admin code. Elegant profiles with illuminated keypads for easy-read night use. Replaces any standard deadbolt. Easy to install. Uses 4-standard AA batteries to operate electric latch motor (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0103-SAM)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZH3410PS)
- COPPER CREEK Heritage Single Cylinder Smart Electronic Deadbolt, Satin Stainless (DBZH3410SS)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximty, Classrm (CO200CY70 PR RHO 626 PD)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- SCHLAGE ELECTRONICS Keyswitch Exit Device (653-05)
- LCN Touchless Actuators (8310-810D)
- Copper Creek Electromagnetic Locking Systems